Categories
Batteries
Electrical Boxes
Electrical Box Covers
DC Link Chokes
Filters
Fittings
Grips
Insulators
Power Factor Correction Capacitors
Power Centers
Plugs & Receptacles
Power Supplies
Power Strips
Jacks
Line Reactors
Surge Protective Devices (SPDs)
Safety Switches
Switches
Transformers
Isolators
Multimeters
Bus Drops
Cable Entries
Conduit Mounts
Conduit Outlet Bodies
Couplers
Wireholders
-
GSW-24Gardner Bender Switches, GSW Maintained SeriesItem NumberGSW-24MFG Item NumberGSW-24SeriesGSW MaintainedProduct DescriptionNickel Push O/F, Spst 6A 125Vac,Specifications
Specifications Operation Maintained Max Voltage 250 VAC Current (A) 6 A Lens/Button Shape Round Extended Full Shroud No Terminal Type Wire Leads Rating (A) @ 120/125 VAC 6 A Rating (A) @ 220-250 VAC 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-24BPGardner Bender Switches, GSW Maintained SeriesItem NumberGSW-24BPMFG Item NumberGSW-24BPSeriesGSW MaintainedProduct DescriptionPushbutton, 10/BX, SPST, Maintained,Specifications
Specifications Operation Maintained Max Voltage 250 VAC Current (A) 6 A Lens/Button Shape Round Extended Full Shroud No Terminal Type Wire Leads Rating (A) @ 120/125 VAC 6 A Rating (A) @ 220-250 VAC 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
GSW-25Gardner Bender Switches, GSW Maintained SeriesItem NumberGSW-25MFG Item NumberGSW-25SeriesGSW MaintainedProduct DescriptionPushbutton, On/Off, SPST, 6in. WireSpecifications
Specifications Operation Maintained Max Voltage 250 VAC Current (A) 6 A Lens/Button Shape Round Extended Full Shroud No Terminal Type Wire Leads Rating (A) @ 120/125 VAC 6 A Rating (A) @ 220-250 VAC 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series